Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 x 8' Nyl-Brite US Flag with Embroidered Stars

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

5 x 8' Nyl-Brite US Flag with Embroidered Stars

Item #: WB256780

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
US FLAGS
Nyl-Brite US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Nyl-Brite US Flags feature densely filled, ultra-bright and large embroidered stars with high gloss polished white thread that sparkle in the sunlight. Four rows of lock-stitching resist tattering and fraying. Made of 100% all-weather nylon that is treated for UV resistance. Flannel lined pole heading, VELCRO® Brand tabs and golden yellow rayon fringe.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHRed, White & Blue
    • CONSTRUCTIONNylon
    • DESCRIPTIONNyl-Brite US Flag
    • TYPEWith Embroidered Stars
    • MANUFACTURERS PART NUMBER2150
    • PACKAGE QUANTITY1
    • FLAG LENGTH8'
    • FLAG WIDTH5'
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.