Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baumgartens Heavyweight American Flags, BAUTB5800, 96"W x 60"L, Nylon Flag

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Baumgartens Heavyweight American Flags, BAUTB5800, 96"W x 60"L, Nylon Flag

Item #: WBB0955256

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 25%
Price: $82.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Baumgartens Heavyweight American Flags, BAUTB5800, 96"W x 60"L, Nylon Flag

Stitched flag includes embroidered stars, sewn stripes, reinforced ends and brass grommets. Made of heavyweight nylon, flag is appropriate for outdoor or indoor use.

Product Specifications

    • BRANDBaumgartens®
    • COLOR FINISHRed, White & Blue
    • CONSTRUCTIONNylon
    • DESCRIPTIONHeavyweight American Flags
    • TYPEWith Sewn Stripes & Embroidered Stars
    • STYLEAmerican Flag
    • ASSEMBLY REQUIREDN
    • MANUFACTURERS PART NUMBERTB5800
    • PACKAGE QUANTITY1 Each
    • SPECIAL FEATURESStitched
    • FLAG HEIGHT5'
    • FLAG LENGTH8'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:44