Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CF Flag National Flag, CFDUS5X8NCHA1, 60"W x 96"L, Nylon Flag

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

CF Flag National Flag, CFDUS5X8NCHA1, 60"W x 96"L, Nylon Flag

Item #: WBB0955172

Sold By: globalindustrial.com

Out of stock, expected on or around 04/30/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.86 Save: up to 28%
Price: $62.95

Frequently Purchased Together

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
CF Flag National Flag, CFDUS5X8NCHA1, 60"W x 96"L, Nylon Flag

U.S. Flag is made of strong, yet lightweight, weather-resistant nylon fabric. Premium-grade nylon is designed and tested for maximum beauty and fly-ability. The special UV fade-resistant technology allows maximum light exposure while resisting damaging rays from the sun. This flag is perfect for wet and mild climates and waves gallantly, requiring only the slightest of breeze. Traditional chain-stitched stripes are beautifully sewn. Flag also features a brilliant white, embroidered field of stars and four-row lock-stitching with reinforced fly-end for tear-resistance needed in high wind climates. Use the heading and grommets along the starry edge to hoist on your flagpole.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES96
    • BRANDCFFlag
    • COLOR FINISHRed,White & Blue
    • CONSTRUCTIONNylon
    • DESCRIPTIONNational Flag
    • TYPEChain Stitched
    • ASSEMBLY REQUIREDN
    • MANUFACTURERS PART NUMBERUS5X8NCHA1
    • PACKAGE QUANTITY1 Each
    • SPECIAL FEATURESWeather Resistant/Lightweight
    • FLAG WIDTH60"
    • FLAG LENGTH96"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.