Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

CF Flag U.S. Flag W/Oak Flag Pole, CFDMS3X5NUSA3, 36"W x 60"L, Nylon Flag

Item #: WBB0955413

Sold By: globalindustrial.com

Out of stock, expected on or around 10/19/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $191.96 Save: up to 4%
Price: $183.95

Frequently Purchased Together

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
CF Flag U.S. Flag W/Oak Flag Pole, CFDMS3X5NUSA3, 36"W x 60"L, Nylon Flag

U.S. Flag with flagpole is made with a high-threat count and 100 percent nylon for durability. The special UV fade-resistant technology allows maximum light exposure while resisting damaging rays from the sun. Use the heading and grommets to fasten to the included two-piece, oak 8' flagpole that is 1-1/4" in diameter. Set also includes a plastic base, plastic eagle flagpole ornament and required hardware.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES60
  • BRANDCFFlag
  • COLOR FINISHRed,White & Blue
  • CONSTRUCTIONNylon
  • DESCRIPTIONU.S. Flag W/Oak Flag Pole
  • TYPEUV Resistant
  • ASSEMBLY REQUIREDY
  • MANUFACTURERS PART NUMBERMS3X5NUSA3
  • PACKAGE QUANTITY1 Each
  • SPECIAL FEATURESUV Resistant
  • INCLUDESU.S. Flag w/ Oak Flag Pole, Plastic Base, Plastic Eagle Flagpole Ornament
  • FLAG LENGTH60"
  • POLE HEIGHT8'
  • FLAG WIDTH36"
  • POLE CONSTRUCTIONOak
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.