Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Purifiers


(207 Items)
Sub Category
Electronic Air Cleaners (28)
Remove
Electronic Air Cleaner 16X25 1400 Cfm
Remove

      Items
Electronic Air Cleaner 16X25 1400 Cfm Electronic Air Cleaner 16X25 1400 Cfm


Electronic Air Cleaner 16X25 1400 Cfm
Electronic Air Cleaner 16X25 1400 Cfm
Sold by: globalindustrial.com
Availability:  Usually ships in 17 to 20 days
Stock No: WBB394212
Price: $536.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Honeywell Electronic Air Cleaner 16X25 1400 Cfm

Electronic Air Cleaner, 16x25.

Product Specifications
BRAND Honeywell
WIDTH INCHES 16
HEIGHT INCHES 25
CFM HIGH 1400
EFFICIENCY E1=73%, E2=88%, E3=95%
VOLTAGE 120
AMPS 0.4
TYPE Duct Mounted
DESCRIPTION High Efficiency Electronic Air Cleaner
MANUFACTURERS PART NUMBER F300A1625


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Electronic Air Cleaner 20X125 120V

Electronic Air Cleaner 20X125 120V

From $465.95
More Info
Add to Cart
Aprilaire® Grille Mount Media Air Cleaner

Aprilaire® Grille Mount Media Air Cleaner

From $335.95
More Info
Add to Cart
Aprilaire® Replacement Media for Media Air Cleaner 20 x 25 MERV 10 or MERV 13

Aprilaire® Replacement Media for Media Air Cleaner 20 x 25 MERV 10 or MERV 13

From $34.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)