Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crown Verity 60" Charbroiler NG
See all 18 items in product family

Crown Verity 60" Charbroiler NG

Item #: WBB1024197

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,300.00

Frequently Purchased Together

Product Information
Warranty
Product Q&A
Accessories
Crown Verity 60" Charbroiler NG - CV-MCB-60 PKG NG

Charbroilers offer the discriminating cook every advantage. Made using 18 gauge Type 304 stainless steel with a #4 finish for corrosion resistance. 14 gauge stainless steel radiant remain in place during transportation and cleaning. 15,000 BTU/Hr stainless steel burners are placed every 5-3/4" to ensure the most even heat pattern possible. Roll dome helps preheat unit in less than 6 minutes. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Includes gas hoses. Moves easily on 2 locking swivel casters and two 14" diameter wheels. Measures 28"D x 36"H. NSF listed. Fully assembled. 1 Year Limited Warranty.

Note: Our Crown Verity grills include hood/dome.

Product Specifications

    • BRANDCrown Verity Inc.
    • MANUFACTURERS PART NUMBERCV-MCB-60 PKG NG
    • DESCRIPTIONCharbroiler
    • WIDTH INCHES69
    • DEPTH INCHES28
    • HEIGHT INCHES52
    • CONSTRUCTIONStainless Steel
    • WEIGHT LBS.215
    • COOKING SURFACE DEPTH INCHES21
    • BTU129,000
    • NUMBER OF BURNERS8
    • FOR USE WITHNatural Gas
    • COOKING SURFACE WIDTH INCHES58

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.