Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 24 x 36
See all 18 items in product family

Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 24 x 36

Item #: WBB288578

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 416.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 24 x 36

Highly maneuverable over rough surfaces with 4 swivel casters and 9" pneumatic wheels. Available with non-slip vinyl laminated to shelf surfaces, or smooth steel surfaces. Welded steel construction for maximum durability. Top shelf height 34", with clearance between shelves 19-1/2"

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES34
    • CAPACITY LBS1200
    • BRANDLittle Giant®
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Instrument Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIP-2436-9PM
    • SHELF CLEARANCE INCHES19-1/2
    • SHELF CONSTRUCTIONVinyl Covered Steel
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • STYLEStandard
    • TYPEInstrument Cart
    • WHEEL DIAMETER INCHES9
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed