Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Three Shelf Instrument Cart, Flush Shelves, 24 x 36
See all 33 items in product family

Little Giant® Three Shelf Instrument Cart, Flush Shelves, 24 x 36

Item #: WBB288145

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $359.95
Product Information
Product Q&A
Accessories
Little Giant® Three Shelf Instrument Cart, Flush Shelves, 24 x 36

Made of steel for long lasting durability. Three shelves provide ample room for transporting electronic equipment and supplies. 9" pneumatic casters provide smooth mobility. 14-1/2" shelf clearance. Flush Shelves allow transport of oversized, bulky items, while Tray Shelves are made with a 1-1/2" retaining lip to help keep items in place. Shelf type is Flush. Color finish is Gray. Capacity is 1,200 lbs. Length is 36". Width is 24". Height is 45". 1 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • HEIGHT INCHES45
  • CAPACITY LBS1200
  • COLOR FINISHGray
  • BRANDLittle Giant®
  • CONSTRUCTIONSteel
  • DESCRIPTIONInstrument Cart
  • FRAME COLORGray
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER3G-2436-9P
  • SHELF CLEARANCE INCHES19 & 10-1/2
  • SHELF CONSTRUCTIONSteel
  • SHELF QUANTITY3
  • SHELF TYPEFlush
  • STYLEShelf Truck
  • TYPEInstrument Cart
  • WHEEL DIAMETER INCHES9
  • WHEEL TYPEPneumatic

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.