Safco® Projector Stand - Black
See all 6 items in product family

Safco® Projector Stand - Black

Item #: WBB190706

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $290.00 Save up to 39%
Price: $ 177.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Projector Stand - Black

Small solutions create big results Compact Projector Stand with adjustable shelf and locking door. The 18-1/4"W x 19-3/4"D projector shelf is height adjustable in 1" increments, from 20" to 29" and can be tilted to just the right angle. This shelf also has a containment ridge to keep equipment in place. The removable document shelf is 12"W x 17"D and can be placed on either side of the stand for an extra work-surface. An open compartment below the adjustable shelf holds presentation materials. The lower compartment locks for storing equipment. Feature melamine laminate on 5/8" furniture grade wood. Black finish. Mobile on casters, two locking.

Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES29-1/2
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • COLOR FINISHBlack
    • CONSTRUCTIONWood
    • DESCRIPTIONProjector Stand
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood & Laminate
    • MANUFACTURERS PART NUMBER8927BL
    • SHELF CONSTRUCTIONLaminate
    • SHELF QUANTITY3
    • STYLEProjector Cart
    • TYPEA/V Carts
    • WEIGHT LBS59
    • WHEEL DIAMETER INCHES2
    • WHEEL TYPESwivel, 2 with Brakes
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!