Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A/V Cart - 24x18x26
See all 25 items in product family

A/V Cart - 24x18x26

Item #: WBB379586

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
Fixed Height Open Shelf Table.18"D X 24"W X 26"H

  • Lifetime Warranty
  • Heavy Duty 4" Ball Bearing Casters, Two With Brake
  • 1/2" Retaining Lip On All Shelves
  • Rubber Mat
  • Cable Pass-Through Holes
  • Powder Coat Paint Finish

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES26
    • CAPACITY LBS200
    • BRANDLuxor
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONA/V Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAV26
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY2
    • STYLEStandard
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

AV cart

Your review: Just what I was looking for. A sturdy cart with large wheels to make it very easy to move

Pros: Well built. easy to install wheels

Cons: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Do we have product comparisons for these products?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result