Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A/V Cart - 24x18x34
See all 34 items in product family

A/V Cart - 24x18x34

Item #: WBB379588

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $175.95
Product Information
Customer Review
Product Q&A
Accessories
Fixed height open shelf table w/4" casters & electric assembly.Overall Dimensions" 24"W x 18"D x 34"H Clearance between top and middle shelf 11-1/2" and between middle and bottom shelf is 12".

  • Lifetime Warranty
  • Heavy duty 4" ball bearing casters, two with brake
  • 1/2" Retaining lip on all shelves
  • Safety mat
  • Cable pass-through holes
  • Powder coat paint finish
  • Ships assembled in one carton
  • Carton dimensions: 26"L x 25"W x 20"H

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES34
    • CAPACITY LBS400
    • COLOR FINISHBlack
    • BRANDLuxor
    • CONSTRUCTIONSteel
    • DESCRIPTIONA/V Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAV34
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3
    • STYLEStandard
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.