Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A/V Cart - 32x24x54-1/4
See all 72 items in product family

A/V Cart - 32x24x54-1/4

Item #: WBB379687

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $272.95
Product Information
Customer Review
Product Q&A
Accessories
Endura Video/Equipment Table 2 Shelf. Shelf Sizes 32"W X 24"D X 48 1/4"H Overall.

  • Lifetime Warranty
  • 300 Lb Weight Capacity Evenly Distributed
  • Heavy Duty 4" Ball Bearing Casters, Two With Brake
  • Molded Shelves And Legs Won"T Stain , Scratch, Dent Or Rust
  • Strong Heavy Duty , High Density Polyethylene Construction
  • Intergral Push Handle Is Molded Into Shelf.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES24
    • HEIGHT INCHES54-1/4
    • CAPACITY LBS400
    • BRANDLuxor
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DESCRIPTIONA/V Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERLE54
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • STYLEStandard
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the size of the opening in the back of the cabinet?

Question Asked By: Curtis , Fairfax Va , February 13, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:21