Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A/V Presentation Station - 24x18x35-1/4
See all 110 items in product family

A/V Presentation Station - 24x18x35-1/4

Item #: WBB379587

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $160.95
Product Information
Product Q&A
Accessories
Endura Presentation Station.Shelf sizes 18"w X 24"d X 35 1/4"h. overall. Clearance between top and middle shelf is 8-3/4" and middle and bottom is 17-3/4"

  • Lifetime Warranty
  • 300 pound weight capacity evenly distributed
  • Heavy duty 4" hard rubber ball bearing casters, two with brake
  • Molded shelves and legs won't stain, scratch, dent or rust
  • Strong heavy duty, high density polyethylene construction
  • Intergral push handle is molded into shelf
  • 1/4" retaining lip and sure grip safety pads prevent equipment from sliding
  • "Cable track" cord management system keeps cords neatly secured and free of entanglements
  • 3 outlet, 15" surge suppressing electric assembly, UL and CSA listed
  • Ships knocked down in one carton

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES35-1/4
    • CAPACITY LBS400
    • COLOR FINISHBlack
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPresentation Station
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERLE34
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • STYLEStandard
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.