Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A/V Production Cart w/ Camera Mount & Cabinet - 24x18x38-1/2
See all 97 items in product family

A/V Production Cart w/ Camera Mount & Cabinet - 24x18x38-1/2

Item #: WBB379722

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 510.00
Product Information
Product Q&A
Accessories
Endura Production Cart with Cabinet 24"Wx18"Dx38 1/2"H. Shelf Clearance: 11 3/4" above middle shelf, 17 3/4" below middle shelf. Shelves are reinforced with one metal bar. Molded plastic shelves and legs won't stain, scratch, dent or rust. 3 outlet electrical assembly. 4" ball bearing casters, two with locking brake. Fluid head monopad camera mojunt adjusts in height from 34" to 56". 8" Big wheel kit for enhanced stability. Cabinet is 20 gauge steel with a powdercoat paint finish. Cabinet lock and include a set of two keys. 1/4" retaining lip and usre grip safety pads prevent equipment sliding. Integral safety push andle is molded inot top shelf for a sturdy sure grip

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES38-1/2
    • CAPACITY LBS400
    • COLOR FINISHBlack
    • BRANDLuxor
    • CONSTRUCTIONPlastic & Steel
    • DESCRIPTIONProduction Cart with Cabinet & Camera Mount
    • DOOR QUANTITY1
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERVPC37B
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • STYLESecurity Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Customers Who Viewed This Also Viewed