Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Balt® "The Boss" Deluxe Audio Video Cart in Silver

Item #: WB250764

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,784.12 Save: up to 50%
Price: $893.00

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Balt® "The Boss" DELUXE AUDIO VIDEO CART

This media cart provides a sleek and modern look that adds contemporary style to any room. Securely stores and transports laptops, projectors, internet cables and many more audio visual equipment. Fully-welded steel with attractive silver powder coat finish. 2 side shelves (13-¼ sq. in.) fold down when not in use. The top of this projector cart measures 23-½"W x 20-½"D and includes a non-skid pad and security rails to protect valuable equipment. Sides of this AV cart are perforated to allow ventilation and include cable management openings. Bottom shelf features a 7-outlet electric assembly with 25'L cord. Built-in VGA, USB, and AV input/output inlets allow easy connections to AV equipment. Slide-out projector shelf measures 18-¾"W x 13-¼"D, includes a non-skid mat and tilts to position equipment. Includes 2 additional height adjustable shelves and 2 locking front doors. Storage bins on both doors allows cable storage. Rear locking door is vented for sound using two 7-½" diameter speaker cavities. 4" heavy duty swivel casters (2 locking).

Product Specifications

  • LENGTH INCHES50
  • WIDTH INCHES20-1/2
  • HEIGHT INCHES38-3/4
  • CAPACITY LBS200
  • COLOR FINISHSilver
  • ASSEMBLYAssembled
  • BRANDBalt®
  • CONSTRUCTIONSteel
  • DESCRIPTIONThe Boss Deluxe Audio Video Cart
  • DOOR QUANTITY2
  • DOOR TYPELocking Steel
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER27513
  • MODEL250764
  • POWER7-Outlet Power Strip
  • SHELF CONSTRUCTIONSteel
  • SHELF QUANTITY5
  • STYLEWith Sliding Keyboard Shelf
  • TYPEA/V Carts
  • WEIGHT LBS135
  • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.