Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Security Audio Visual & Instrumen Cart 32 x 24 x 48 Double Door

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Plastic Security Audio Visual & Instrumen Cart 32 x 24 x 48 Double Door

Item #: WB113114

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $368.95 ea.
3+ $337.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
PLASTIC AUDIO VISUAL & INSTRUMENT SECURITY CART

Convenient 3-outlet power strip with 15 ft. 3-wire cord provides at-the-source electricity. Transport, store and secure valuable, sensitive equipment. Frame and shelves constructed of tough, double-reinforced, non-conductive black ABS structural foam. Built-in handle. Shelves have retaining lip and textured surface to prevent equipment from sliding. Lockable 16"H steel door storage compartment. 250 lb. capacity. Easy-rolling 4" ball bearing non-marring rubber wheel casters, 4 swivel (2 locking). Ready to assemble. Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES24
    • HEIGHT INCHES48
    • CAPACITY LBS250
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONABS Structural Plastic
    • DESCRIPTIONSecurity Audio Visual & Instrumen Cart
    • DOOR QUANTITY2
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER113114
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • SHELF SPACING INCHES17 and 19
    • STYLESecurity Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.