Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Presentation Cart, 3 Shelves, 18"x30"x40-1/4", Gray

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Balt® Presentation Cart, 3 Shelves, 18"x30"x40-1/4", Gray

Item #: WBB1345480

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $342.65 Save up to 24%
Price: $ 258.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Balt® Presentation Cart, 3 Shelves, 18"x30"x40-1/4", Gray

Presentation cart holds all equipment on three sturdy shelves that adjust in 1-1/4" increments. Handy unit moves on heavy-duty 3" casters (two locking) for easier movement between rooms. Grommets keep cables managed between shelves. Top shelf measures 18" wide x 16" deep. Laptop shelf measures 18" wide x 14" deep, and bottom shelf measures 18" wide x 18" deep. Optional electrical assembly (sold separately) includes four UL-CSA approved outlets, 25' cord and cord winder. Tops are gray, and the frame is black.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES18
    • HEIGHT INCHES40-1/4
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • COLOR FINISHGray
    • DESCRIPTIONPresentation Cart
    • MANUFACTURERS PART NUMBER89759
    • WEIGHT LBS47

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Do we have product comparisons for these products?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $109.00 with this comparable product +
Item #: WB250765GY
globalindustrial.com
Ships same day.
$149.95