Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Presentation Station - 26"H
See all 2 items in product family

Presentation Station - 26"H

Item #: WBB379760

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Presentation Station. 24"Wx18"D x 26"H. Shelf Clearance 17 3/4". Polyethelene shelves will not scratch,dent, rust or stain. Retaining lip on each side. 300 Lb. Weight capacity, evenly distributed throughout shelves. 3-Outlet electric assembly with 15' cord. Built in cord wrap in the handle. 4" Ball bearing casters, two with lock

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES26
    • CAPACITY LBS400
    • BRANDLuxor
    • COLOR FINISHBlack
    • CONSTRUCTIONHigh Density Polyethylene
    • DESCRIPTIONPresentation Station
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERLP26E-B
    • POWER3-outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY2
    • STYLEExtra Wide
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Do we have product comparisons for these products?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result