Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Producton Cart w/ Camera Mount & Cabinet - 32x24x37-1/4
See all 101 items in product family

Producton Cart w/ Camera Mount & Cabinet - 32x24x37-1/4

Item #: WBB379719

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $511.00
Product Information
Product Q&A
Accessories
Endura Production Cart with Cabinet 32"Wx24"Dx44 1/2"H. Shelf Clearance: 7 3/4" above middle shelf, 17 1/2" below middle shelf. Shelves are reinforced with one metal bar. Molded plastic shelves and legs won't stain, scratch, dent or rust. 3 outlet electrical assembly. 4" ball bearing casters, two with locking brake. Fluid head monopad camera mount adjusts in height from 34" to 56". 8" Big wheel kit for enhanced stability. Cabinet is 20 gauge steel with a powdercoat paint finish. Cabinet lock and include a set of two keys. 1/4" retaining lip and usre grip safety pads prevent equipment sliding. Integral safety push andle is molded inot top shelf for a sturdy sure grip

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES24
    • HEIGHT INCHES37-1/4
    • CAPACITY LBS400
    • COLOR FINISHBlack
    • BRANDLuxor
    • CONSTRUCTIONPlastic & Steel
    • DESCRIPTIONProduction Cart with Cabinet & Camera Mount
    • DOOR QUANTITY2
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERVPC40B
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • STYLESecurity Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.