Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Putty Security Audio Visual Cart 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Putty Security Audio Visual Cart 500 Lb. Capacity

Item #: WB241659PY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $529.00 Save up to 62%
Price: $199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL INDUSTRIAL™ SECURITY AUDIO VISUAL & INSTRUMENT CART

Uniquely designed steel cart offers Rear Access Door enabling quick and easy cable management. Front and rear doors have keyed-alike lock for extra cargo protection. Rear door has louvers for ventilation and features a punch-out for a Fan Kit (sold separately). Includes a 19-1/2" x 19-1/2" Height Adjustable Slide-Out Shelf that offers full extension ball bearing slides that adjust quickly on 2" increments offering additional access for peripheral connections. Gray laminated work surface and cart base have convenient ports for easy cord and wire control. 25"W x 23"D x 34"H overall (inside dimensions are 20-3/4"W x 21"D x 23-1/4"H). Rolls easily on 5" rubber swivel casters, 2 with brakes. Assembles easily.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES23
    • HEIGHT INCHES34
    • CAPACITY LBS500
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel Base & Laminated Wood Worksurface
    • DESCRIPTIONSecurity Audio Visual Cart
    • DOOR QUANTITY2
    • DOOR TYPELocking Steel
    • FRAME COLORPutty
    • FRAME CONSTRUCTIONSteel
    • SHELF CONSTRUCTIONLaminate
    • SHELF TYPE19-1/2" x 19-1/2" Height Adjustable Slide-Out
    • STYLESecurity Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Storage for Data Devices

Your review: We purchased this unit in 2007 and because of the pull out shelve, we have stored all of our assorted data devices for easier access. Security is excellect with locks on both doors.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do you have spare parts for this product? (Big Wheel cart - WG113133) I need to buy some replacement wheels.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:66