Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Cart, Adj. 26" To 42" w/ Locking Security Cabinet And Electric

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Steel Cart, Adj. 26" To 42" w/ Locking Security Cabinet And Electric

Item #: WBB431354

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $199.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
The Buhl multifunctional steel A/V cart with electric power and locking security adjusts to fit your needs. This cart is perfect for all classroom and business multimedia and A/V uses including TVs, projectors and more. Keep your equipment secure with the lockable security cabinet.

Product Specifications:

  • Height adjustment from 26" to 42"
  • Constructed from heavy gage steel with durable powdercoat finish
  • 24"w x 18"d top and middle shelves
  • 4" casters (2 locking)
  • Finished in charcoal powdercoat
  • UL listed/CSA approved 25' cord 4 outlets
  • Power strip with surge protector and cord winder
  • Ready to assemble
  • Limited Lifetime Warranty

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHESAdjustable 26, 30, 34, 38, 42
    • CAPACITY LBS150
    • BRANDHamiltonBuhl
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdjustable AV Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHACAB4226E
    • POWER4-outlet Power Strip
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY2 Exterior, 1 Interior
    • STYLESecurity Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great Value

Your review: I chose Global for the excellent price compared to other vendors. They proved to be a good choice as they delivered a product that met their description. The assembly was a bit challenging on attaching the upper legs to the bottom of the cart but I got it done within 45 minutes. Others who are younger and more agile will get it done in half the time. Very satisfied.

Pros: Cost, quality materials, fairly easy to assemble.

Cons: A bit awkward for one who is not as agile as he once was.

Is this review helpful?

Works as Described

Your review: Great cart that comes just as it looks and how its described. Assembly is easy, assuming you have long arms, two people, or a pair of locking pliers or vice-grips - you need to be able to reach all the way inside as well as outside to tighten the screws/nuts.

Pros: Great cart, sturdy, easy to assemble, long power cord.

Cons: None.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Do you have spare parts for this product? (Big Wheel cart - WG113133) I need to buy some replacement wheels.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results