Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

Item #: WB607734

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $11.50 ea.
3+ $10.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Surge Protected Power Strip

This 6-outlet surge protector includes a power switch. Power cord measures 6'L. 15 Amp. 125V. Rated at 90 joules

Product Specifications

    • AMPS15
    • BRANDGlobal Industrial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSurge Protector- 6 Outlet
    • MANUFACTURER PART NUMBER607734
    • RECEPTACLES6
    • SURGE SUPPRESSIONYes
    • STRIP LENGTH INCHES12
    • JOULES / DISCHARGE CURRENT90
    • CORD LENGTH FEET6
Have A Question About This Product?
11 Question | 11 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Power Strip

Your review: Good Power Strip

Pros: none

Cons: none

Is this review helpful?

Excellent

Your review: Provided prompt delivery and quality product at a fair price.

Pros: Product was available

Cons: None

Is this review helpful?

SUPPLIES

Your review: WORKING GREAT

Is this review helpful?

Power Strip

Your review: Exactly as described in product listing.

Is this review helpful?

great value

Your review: power strip was just what we needed. The longer cord made it perfect for the large coffee pot in our break-room!

Is this review helpful?

12-in 6 Outlet Power Strip and Surge Protector wit

Your review: Good product

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 11 answers for this product.

Sort by: 

6 Results

What is the country of origin?

Question Asked By: Anonymous , April 12, 2016

+ View 1 Answer

Answer This Question

How wide are the mounting brackets?

Question Asked By: James , April 06, 2016

+ View 1 Answer

Answer This Question

what is the joules protection?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is the steel work surface's height adjustable?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you have spare parts for this product? (Big Wheel cart - WG113133) I need to buy some replacement wheels.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the total height of the caster? I.e. from the bottom of the wheel to the bottom of the post it is attached to?

Question Asked By: Greg , Cypress, CA , April 18, 2012

+ View 1 Answer

Answer This Question

What is the total height of the caster? I.e. from the bottom of the wheel to the bottom of the post it is attached to?

Question Asked By: Greg , Cypress, CA , April 18, 2012

+ View 1 Answer

Answer This Question

Does this caster set come with 2 wheels or 4?

Question Asked By: Tamica , Richland, WA , January 24, 2012

+ View 1 Answer

Answer This Question

Can casters / Rollers be added to this stand to make it mobile?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is there product documentation including steel thickness, dimensions and maximum rated loads available? (ie. overall drawings or owner's manual)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Whereas the description of the *Deluxe* Mobile Security Computer Cabinet states it uses 12 gauge and 16 gauge steel, what gauge steel is used on this cabinet?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

6 Results