Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wide Body TV Monitor Carts - 40"Lx32-1/2"Wx44"H - Black
See all 28 items in product family

Wide Body TV Monitor Carts - 40"Lx32-1/2"Wx44"H - Black

Item #: WBB183240

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $271.95
Product Information
Customer Review
Product Q&A
Accessories
Wide Body TV Monitor Carts

Wider base for greater stability and also accommodates larger equipment. Top two shelves have grommet holes for cord management. Heavy duty steel construction. Middle shelf ideal for use with DVD and speakers. 5" industrial grade swivel casters - two with locking brake. Shipped unassembled. Meets ANSI/BIFMA Shelf Standards. Holds up to 40" TV. Black powder coat finish. 40"L x 32-1/2"W x 44"H overall.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES32-1/2
    • HEIGHT INCHES44
    • CAPACITY LBS200
    • BOTTOM SHELF DIMENSIONS40 x 32-1/2
    • BRANDSandusky - Atlantic Metal
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONWide Body TV Monitor Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIF30403244-09
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3
    • SHELF SPACING INCHES10-1/4 & 22-1/2
    • STYLEStandard
    • TOP SHELF DIMENSIONS40 x 27-1/2
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you have spare parts for this product? (Big Wheel cart - WG113133) I need to buy some replacement wheels.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:64