Luxor Flat Screen Monitor & Plasma LCD TV Cart 40"H 250 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Luxor Flat Screen Monitor & Plasma LCD TV Cart 40"H 250 Lb Capacity

Item #: WB251603

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $394.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LUXOR FLAT SCREEN MONITOR & PLASMA, LCD TV CART

Transport, Store and Secure Your Valuable Flat Screen Television with this Wide Top Plasma & LCD TV Cart.

Features a built-in universal LCD/Plasma mount that accommodates monitors up to 42" (hardware included)! Mount is anchored onto cart with 2 steel plates providing stability and balance. Two chrome masts provide cable pass thru holes for cord management. Molded plastic shelves won't dent, rust or stain and are reinforced with 2 aluminum bars for added strength. Top shelf measures 42"W x 24"D and all other shelves measure 32"W x 24"D. Flat screen monitor cart has a convenient 3-outlet power strip with 15 ft. 3-wire cord to provide at-the-source electricity and a built-in push handle for easy maneuvering. Shelves have textured surface and retaining lip to help prevent electronic equipment from sliding. Mobile LCD presentation cart has 4" ball bearing non-marring rubber swivel casters (2 with brakes). Ready to assemble. Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CAPACITY LBS250
    • ASSEMBLYUnassembled
    • BOTTOM SHELF DIMENSIONS32"W x 24"D
    • BRANDLuxor
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFlat Screen Monitor & Plasma LCD TV Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • LCD SIZEUp to 42"
    • MANUFACTURERS PART NUMBERLE40WTUD
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • STYLEFlat Panel Cart
    • TOP SHELF DIMENSIONS42"W x 24"D
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how much does this cart weigh? I will be using it in multiple locations, needing to remove the tv. how difficult is it to remove & attach tv?

Question Asked By: lori , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:27