Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Cart For 32" - 60" Flat Panel Screens, w/ Metal Shelf

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Smartmount® Universal Cart For 32" - 60" Flat Panel Screens, w/ Metal Shelf

Item #: WBB362564

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $779.00 Save up to 33%
Price: $519.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Cart For 32" - 60" Flat Panel Screens, w/ Metal Shelf

  • Incremental tilt of -2°, 0° and +5° for desired viewing angle
  • Universal models for mounting hole patterns up to 28.75"W and 17.05"H
  • Vertical adjustment feature to achieve the ideal viewing height
  • Internal cable management neatly hides all cords and cables for a clean, clutter-free look
  • Adjustable metal or tinted glass shelf for A/V components and accessories
  • 4" swivel casters ensure safe and easy maneuverability
  • UL Listed

Product Specifications

    • WIDTH INCHES35-5/8
    • DEPTH INCHES26-7/8
    • HEIGHT INCHES65
    • CAPACITY LBS250
    • COLOR FINISHBlack
    • BRANDPeerless
    • CONSTRUCTIONSteel
    • DESCRIPTIONUniversal Cart For 32" - 60" Flat Panels
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSR560M
    • MAXIMUM SCREEN SIZE INCHES60
    • MINIMUM SCREEN SIZE INCHES32
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY1
    • STYLEFlat Panel Stand
    • TOP SHELF DIMENSIONS23-5/16"W x 14"D
    • TYPEA/V Stands
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • LCD SIZE32" - 60"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Product

Your review: I purchased 5 similar carts. The ones with the glass shelves look great but if you have to move it alot then the metal shelf is the way to go. We use them to hold 65" LED TVs

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:60