Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Cart For 32" - 65" Flat Panels w/ Tinted Glass Shelf

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Smartmount® Universal Cart For 32" - 65" Flat Panels w/ Tinted Glass Shelf

Item #: WBB362491

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $779.00 Save up to 33%
Price: $524.00
Product Information
Customer Review
Product Q&A
Accessories
The new SmartMount® line of Flat Panel TV Carts offer the most complete mobile solutions for any application. These versatile presentation carts allow you to hold meetings with A/V support or simply to display information. Their full line of accessories enable each cart to be fully tailored to meet your specific requirements. Whether video conferencing from a boardroom or presenting on a trade show floor, Peerless Flat Panel TV Carts are the solutions you need.

  • Incremental tilt of -2°, 0° and +5° for desired viewing angle
  • Universal models for mounting hole patterns up to 28.75"W and 17.05"H
  • Vertical adjustment feature to achieve the ideal viewing height - Display and component shelf can be located anywhere along the column for perfect component placement and viewing height (up to 60" at center)
  • Internal cable management neatly hides all cords and cables for a clean, clutter-free look
  • Adjustable metal or tinted glass shelf for A/V components and accessories
  • 4" swivel casters ensure safe and easy maneuverability
  • UL Listed

Product Specifications

    • WIDTH INCHES35-5/8
    • DEPTH INCHES25-7/8
    • HEIGHT INCHES65
    • CAPACITY LBS250
    • COLOR FINISHBlack
    • BRANDPeerless
    • CONSTRUCTIONSteel
    • DESCRIPTIONUniversal Cart For 32" - 65" Flat Panels
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSR560G
    • MAXIMUM SCREEN SIZE INCHES65
    • MINIMUM SCREEN SIZE INCHES32
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY1
    • STYLEFlat Panel Stand
    • TOP SHELF DIMENSIONS30-15/16"W x 16-1/8"D
    • TYPEA/V Stands
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • LCD SIZE32" - 65"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

TV/Monitor stand perfect for office

Your review: We've ordered 6+ of these carts/stands to use in our conference rooms to hold our TV monitors instead of using LCD projectors.

Pros: Stable, easy to move, not bulky, glass shelf can be removed if needed. Base easily tucks in under the confr. table overhang. Plenty of room to hide the wires in the post.

Cons: none

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $26.05 with this comparable product +
Item #: WBB900142
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$497.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:44