Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuffy Flat Panel Monitor & Plasma, LCD Cart 28" H

Tuffy Flat Panel Monitor & Plasma, LCD Cart 28" H

Item #: WB251614

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 526.00
Product Information
Customer Review
Product Q&A
Accessories
"TUFFY" FLAT PANEL MONITOR & PLASMA, LCD CART

This Tuffy AV Cart Easily Stores, Secures and Transports Valuable Plasma or Flat Screen Televisions up to 60"!

Offers mobility for LCD, Plasma and other VESA mount monitors from 32-60". Audio visual cart is made from engineered, injection molded thermoplastic resin that won't chip, warp, crack, rust or peel. 2" thick top features 2 steel reinforcements for extra strength. Flat screen monitor mount is made with heavy gauge steel and allows 10° tilt. Steel cabinet is made with 20 gauge steel and includes a recessed handle and cylinder lock with 2 keys for security. Cabinet offers cable management access in rear. Shelves and legs are made with recyclable material. This audio visual cart features an ergonomic push handle, 3-outlet UL approved electrical assembly with 15'L power cord, built-in cord wrap and 3 cable management clips. Rolls smooth on 4" ball bearing swivel casters (2 with brakes).

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES24
    • HEIGHT INCHES28
    • CAPACITY LBS250
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • CONSTRUCTIONPlastic Cart & Steel Cabinet
    • DESCRIPTIONFlat Panel Monitor & Plasma
    • DOOR QUANTITY2
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • H" FROM FLOOR TO CENTER OF MOUNT45
    • MANUFACTURERS PART NUMBERWPTV28C2E
    • POWER3 Outlet Power Strip with 15' Cord
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY2
    • STYLEFlat Panel Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • LCD SIZEUp to 60"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed