Newspaper & Umbrella Bags
Brand
For Use With
Package Quantity
Length
Thickness
Width
Type
Height
Color
Price
Related Products
The clear line seal top reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely, and it is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of products. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. The bags are under 15" wide, and they are packed in cartons of 1000 with inner packs of 100 bags each for added convenience and to help reduce waste.
These 54"W x 8"D" x 90"H mattress bags are made of super strong Low Density Polyethylene (LDPE) to provide protection for mattresses and box springs. They are vented for quick loading. The bags are neatly wound on a 3" core with 1" diameter core plug. The perforations between bags make tear off easy and fast. The Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Bags open along the width.
Gusseted Bags on a Roll, 16" x 14" x 36" 2 Mil Clear, 250 per Roll All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.
Gusseted Bags on a Roll, 24" x 20" x 48" 1.5 Mil Clear, 200 per Roll All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.
The performance seal top bags will provide dependable bag performance at elevated temperatures of up to 170° F. Designed to hold prepared food items at higher temperatures for extended periods of time, these performance seal tops bags close securely and are easy to open, even with gloved hands (thanks to their offset lip and triple ridges). They meet USDA and FDA requirements for use with food products. Bags open along the width.