Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Hold-Up 36"W Display Rail
See all 12 items in product family

Ghent® Hold-Up 36"W Display Rail

Item #: WBB243574

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.00 Save up to 39%
Price: $55.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® Hold-Up 36" Display Rail

The Hold-Up display rail is a creative and safe solution to displaying memos, reminders, and artwork - just about anything that needs to be communicated. Hold-Up has the flexibility to post thick and thin items side by side. Best of all, because of Hold-Up's patented design, there is no risk of tearing or damaging what is displayed. No need for tape, tacks or pushpins. Can be attached to the top of a board or mounted separately. Will blend in with any wall or surface. Versatile enough to be used in a school hallway, on your refrigerator or on your office filing cabinet. Clear finish. 40"W. Made in the USA.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1/2
    • HEIGHT INCHES1-9/64
    • COLOR FINISHClear
    • BRANDGhent®
    • DESCRIPTIONHold-Up Display Rail
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERH36-6
    • MATERIAL(S)Plastic
    • PACKAGE QUANTITY6
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:24