Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Bulletin Bar®, 48" Length, Natural Cork, Self-Healing, Aluminum Frame - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Quartet® Bulletin Bar®, 48" Length, Natural Cork, Self-Healing, Aluminum Frame - Pkg Qty 12

Item #: WBB980595

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $284.40 Save up to 37%
$15.00 each

Sold in packages of 12

Price: $180.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Bulletin Bar® 1"W x 48" Length, Natural Cork, Self-Healing, Aluminum Frame

Cork Bulletin Bar® is 1" wide and fully tackable; simply hang papers with the included push pins. Install in virtually any space for an instant display surface. Multiple lengths available.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES3/8
    • HEIGHT INCHES1
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONBulletin Bar
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER2006
    • MATERIAL(S)Cork
    • MOUNT TYPEAdhesive Tape & Magnets
    • PACKAGE QUANTITY12
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALCork

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How do you mount this to the wall? No instructions or mounting hardware included!

Question Asked By: Dwayne , April 11, 2016

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:60