Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Cork Bulletin Board, 18"W X 24"H, Oak Finish Frame, Self-Healing Surface

Rollover image to zoom in

Click image to enlarge

See all 299 items in product family

Quartet® Cork Bulletin Board, 18"W X 24"H, Oak Finish Frame, Self-Healing Surface

Item #: WBB980440

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 5 ($144.75)

List Price: $41.25 Save up to 30%
Price: $28.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Cork Bulletin Board, 18" X 24", Oak Finish Frame, Self-Healing Surface

Keep important information in view with this natural corkboard that functions as a convenient display center. The especially durable cork surface includes a self-healing feature to prevent crumbling over time. Plus, the oak finish frame adds a touch of contemporary professionalism.

Product Specifications

    • WIDTH INCHES24 3/8
    • HEIGHT INCHES18-1/8
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONSelf-Healing Cork Bulletin Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER301
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

cork board

Your review: This size works perfect for the various office areas

Pros: Nice size

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:21