Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Cork Bulletin Board, 48"W x 36"H, Aluminum Frame, Self-Healing

Rollover image to zoom in

Click image to enlarge

See all 299 items in product family

Quartet® Cork Bulletin Board, 48"W x 36"H, Aluminum Frame, Self-Healing

Item #: WBB980626

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($137.90)

List Price: $100.10 Save up to 31%
Price: $68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Cork Bulletin Board, 4' X 3', Aluminum Frame, Self-Healing

Heavy-gauge aluminum frames this cork bulletin board with a self-healing surface. Use with push pins for all your document display needs for years to come. Conveniently mounts to the wall in either vertical or horizontal orientation.

Product Specifications

    • WIDTH INCHES48 1/8
    • HEIGHT INCHES36
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONSelf-Healing Cork Bulletin Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER2304
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $40.00 with this comparable product +
Item #: WB695318
globalindustrial.com
Ships same day.
(7)
$28.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:46