Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Cork Bulletin Board, 48"W X 36"H, Oak Finish Frame, Self-Healing Surface

Rollover image to zoom in

Click image to enlarge

See all 299 items in product family

Quartet® Cork Bulletin Board, 48"W X 36"H, Oak Finish Frame, Self-Healing Surface

Item #: WBB980442

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($141.90)

List Price: $104.23 Save up to 32%
Price: $70.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Cork Bulletin Board, 4' X 3', Oak Finish Frame, Self-Healing Surface

Keep important information in view with this natural corkboard that functions as a convenient display center. The especially durable cork surface includes a self-healing feature to prevent crumbling over time. Plus, the oak finish frame adds a touch of contemporary professionalism.

Product Specifications

    • WIDTH INCHES48 1/8
    • HEIGHT INCHES36
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONSelf-Healing Cork Bulletin Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER304
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board
    • NOMINAL BOARD SIZE (W X H)48 x 36

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $22.00 with this comparable product +
Item #: WB506524
globalindustrial.com
Ships same day.
(3)
$48.95