Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Dark Cork Tiles, 12" x 12", Modular, Self-Healing, Self-Stick, 4Pk - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 299 items in product family

Quartet® Dark Cork Tiles, 12" x 12", Modular, Self-Healing, Self-Stick, 4Pk - Pkg Qty 12

Item #: WBB980612

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $342.36 Save up to 37%
$18.00 each

Sold in packages of 12

Price: $216.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Dark Cork Tiles, 12" x 12", Modular, Self-Healing, Self-Stick, 4/Pack - 12 Packs/Carton

Build a bulletin board of any size and shape with versatile dark cork panels. Use push pins to securely hang documents, photos and more from these self-healing square cork tiles. 4 Tiles per pack, Sold in Packs of 12.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES12
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONDark Cork Tiles
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER101
    • MOUNT TYPEAdhesive Tape
    • PACKAGE QUANTITY1
    • STYLECork Tiles
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)12 x 12
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

a

Your review: I have not been able to install the tiles. The adhesive squares included are unusable. They will not separate from the backing.

Pros: a

Cons: a

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:46