Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® Diamond Mesh Fabric Bulletin Board, 72"W x 48"H, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Quartet® Prestige® Diamond Mesh Fabric Bulletin Board, 72"W x 48"H, Mahogany

Item #: WBB980554

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $487.26 Save up to 32%
Price: $330.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® Diamond Mesh Fabric Bulletin Board, 6' x 4', Mahogany

Highly durable, densely woven 6' x 4' diamond-mesh bulletin board backed by high-density fiberboard effortlessly secures documents with push pins. Delivers quality performance in frequent-use offices and conference rooms. Self-healing surface eliminates pin holes. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES71 1/8
    • HEIGHT INCHES48
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige® Diamond Mesh Fabric Bulletin Board
    • FRAME COLORMahogany
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERB447M
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALFabric
    • NOMINAL BOARD SIZE (W X H)72 x 48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:46