Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Oval Office™ Fabric Bulletin Board, 48"W x 36"H, Frameless, Black

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Quartet® Oval Office™ Fabric Bulletin Board, 48"W x 36"H, Frameless, Black

Item #: WBB980493

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($225.90)

List Price: $167.21 Save up to 32%
Price: $112.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Oval Office™ Fabric Bulletin Board, 4' X 3', Frameless, Black

Highly durable 4' x 3' frameless bulletin board backed by high-density fiberboard features edge-to-edge posting surface for securing documents with push pins. Delivers quality performance in frequent-use offices and conference rooms. Moisture-resistant backing. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONOval Office™ Frameless Bulletin Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER7684BK
    • MOUNT TYPEKeyhole
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed