Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® ReTire Recycled Rubber Tackboard with Ultra Trim-Silver 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Balt® ReTire Recycled Rubber Tackboard with Ultra Trim-Silver 36"W x 24"H

Item #: WBB506126

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.14 Save up to 33%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® ReTire Recycled Rubber Tackboard with Ultra Trim-Silver 2'H X 3'W

ReTire Board features a rubber surface that is 100% recycled. The rubber content is 90% post consumer and 10% post-industrial. Multi-colored, textured surface has unmatched durability and resists moisture, chemicals,stains, and fading. Ultra Trim is made of slim 5/16" anodized aluminum, adding a modern and clean element to the board. 20 year guarantee.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONRecycled Rubber Board with Ultra Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER3209B
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALRubber
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!