Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Header B980605

Quartet® Show-It 3-Panel Display System, 72"W x 36"H, 2-Sided Panels

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Quartet® Show-It 3-Panel Display System, 72"W x 36"H, 2-Sided Panels

Item #: WBB980606

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $423.25 Save up to 40%
Price: $ 253.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Show-It 3-Panel Display System, 6' x 3', 2-Sided Panels

Durable, lightweight 6' x 3' display with three 2-sided bulletin panels guarantees versatility and easy set-up. Use as tabletop display or with another 3-panel system to form a taller 6-panel floor display. Perfect for trade shows, lobbies, offices or schools. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES36
    • COLOR FINISHBlue/Gray
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONShow-It 3-Panel Display System
    • FRAME COLORBlack
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERSB93513Q
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed