Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Header Panel Not Included

Quartet® Show-It 6-Panel Display System, 72"W x 72"H, 2-Sided Panels

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Quartet® Show-It 6-Panel Display System, 72"W x 72"H, 2-Sided Panels

Item #: WBB980607

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $687.43 Save up to 38%
Price: $422.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Show-It 6-Panel Display System, 6' x 6', 2-Sided Panels

Lightweight and resilient, this 6-panel display system allows you to quickly set up a dynamic, visual exhibit. Panels are double-sided to provide a larger display surface, and able to be combined with other Quartet® display boards.

Header Panel (Global Industrial # WBB980605) sold separately.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES72
    • COLOR FINISHBlue/Gray
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONShow-It 6-Panel Display System
    • FRAME COLORBlack
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERSB93516Q
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

The fabric on the panels, does it work with a hook and loop system, such as Velcro? Are the panels hinged?

Question Asked By: Angela , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:66