Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Tabletop Display Board, 72"W x 30"H, 4 Panels, Double-Sided, Gray

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Quartet® Tabletop Display Board, 72"W x 30"H, 4 Panels, Double-Sided, Gray

Item #: WBB980526

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $321.04 Save up to 34%
Price: $210.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® Tabletop Display Board, 6' x 2 1/2', 4 Panels, Double-Sided, Gray

Sturdy display board creates the perfect tabletop display for any on-the-go meeting. Each of the four double-sided panels features a gray fabric bulletin board surface.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES30
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONTabletop Display Board
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPlastic
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER773630
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.