Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Techcork Board, Cork/Rubber Combination, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 183 items in product family

MasterVision Techcork Board, Cork/Rubber Combination, 48"W x 36"H

Item #: WBB1141313

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.95 Save up to 25%
Price: $ 79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVision Techcork Board, Cork/Rubber Combination, 48"W x 36"H

Techcork is a special self-healing surface based on a fine blend of cork and rubber. Thick and extremely resilient, the unusual surface offers a texture that gives these boards a contemporary look while providing years of use. Marry that with the stunning aluminum and black plastic contemporary frame and you have a board worthy of the most discriminating tastes.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES3/4
    • HEIGHT INCHES36
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONTechcork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERMVI050501
    • MOUNT TYPEHardware included
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALCork
    • NOMINAL BOARD SIZE (W X H)48 x 36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!