Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Techcork Board, Cork/Rubber Combination, 72

Rollover image to zoom in

Click image to enlarge

See all 252 items in product family

MasterVision Techcork Board, Cork/Rubber Combination, 72"W x 48"H

Item #: WBB1141320

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $283.95 Save: up to 30%
Price: $198.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
MasterVision Techcork Board, Cork/Rubber Combination, 72"W x 48"H

Techcork is a special self-healing surface based on a fine blend of cork and rubber. Thick and extremely resilient, the unusual surface offers a texture that gives these boards a contemporary look while providing years of use. Marry that with the stunning aluminum and black plastic contemporary frame and you have a board worthy of the most discriminating tastes.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES3/4
  • HEIGHT INCHES48
  • COLOR FINISHCork/Black
  • ASSEMBLYAssembled
  • BRANDMasterVision
  • DESCRIPTIONTechcork Board
  • FRAME COLORSilver/Black
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICNo
  • MANUFACTURER PART NUMBERMVI270501
  • MOUNT TYPEHardware included
  • PACKAGE QUANTITY1
  • BOARD SIZE (W X H)72 x 48
  • STYLEBulletin Board
  • SUGGESTED USEIndoor
  • TYPENon-Illuminated Without Header
  • BOARD TYPERubber Board
  • SURFACE MATERIALCork/Rubber

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.