Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 12701UA-1 Canvas Cork Board, 35 x 23, Unframed Cork
See all 311 items in product family

The Board Dudes 12701UA-1 Canvas Cork Board, 35 x 23, Unframed Cork

Item #: WBB1142121

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95
Product Information
Product Q&A
Accessories
The Board Dudes 12701UA-1 Canvas Cork Board, 35 x 23, Unframed Cork

Maximize your tacking area! Cork material wraps over and around a 2" thick frame, creating a clean and finished look. Cork material is backed by durable insulation board. Can be used individually or paneled together to create a custom look. Extra-durable and easy to hang with included hardware. Board Type: Bulletin; Board Width: 35"; Board Height: 23"; Board Thickness: 2".

Product Specifications

    • WIDTH INCHES35
    • HEIGHT INCHES23
    • COLOR FINISHNatural
    • BRANDTheBoardDudes®
    • DESCRIPTIONCanvas Cork Board
    • FRAME CONSTRUCTIONFrameless
    • POST-CONSUMER RECYCLED CONTENT PERCENT0%
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
    • STYLEBulletin Board
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0%
    • TYPENon-Illuminated Without Header
    • GLOBAL PRODUCT TYPEBoards
    • BOARD WIDTH35"
    • SURFACE COLORNatural Cork
    • BOARD HEIGHT23"
    • MOUNTING DETAILSIncludes Hardware
    • SURFACE MATERIALCork
    • BOARD TYPECork Board

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.