The Board Dudes 19163UA Magnetic Canvas Cork Board, 17 x 17, Unframed

Rollover image to zoom in

Click image to enlarge

See all 313 items in product family

The Board Dudes 19163UA Magnetic Canvas Cork Board, 17 x 17, Unframed

Item #: WBB1141710

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 19.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Board Dudes 19163UA Magnetic Canvas Cork Board, 17 x 17, Unframed

Versatile surface lets you use both push pins and magnets. Fine-grain cork surface wraps around a frameless board to create a clean, finished edge. Stylish, modern, works with any d├ęcor. Can be used alone or paneled to create a custom surface. Mounting hardware included. Magnetic; Width: 17"; Height: 17".

Product Specifications

    • WIDTH INCHES17
    • HEIGHT INCHES17
    • COLOR FINISHNatural
    • BRANDThe Board Dudes®
    • DESCRIPTIONMagnetic Canvas Cork Board
    • FRAME CONSTRUCTIONFrameless
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • GLOBAL PRODUCT TYPEBoards
    • BOARD WIDTH17"
    • MOUNTING DETAILSIncludes Hardware
    • SURFACE COLORNatural Cork
    • BOARD DEPTH5/8"
    • BOARD HEIGHT17"
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Excellent

Your review: Flexible, study baord that is very easy to put up. Looks great on the wall, too.

Is this review helpful?

Just what we needed

Your review: Ordered 3. Nicely packaged. Needed a place where we could place reservations, ticket purchases, medical appoints etc. Earth magnetics through cork nice but not as strong as I would like. However a good set up for what we needed.

Pros: Wife got them put up over an afternoon before I even got home. So that means they were very easy for her to install.

Cons: Cork board takes some of the life out of the Earth magnetics. but they hold papers etc.

Is this review helpful?

Poor

Your review: A good idea, poorly executed. Very poor magnet adhesion. Thin layer of cork allows for limited push pin entry. Result: mediocre bulletin board and mediocre magnetic board. (One of the two I bought also had a wrinkle in the cork layer from poor adhesive application).

Is this review helpful?

Board Dudes

Your review: These cork boards were exactly what I was looking for.

Pros: It is nice that they are cork and magnetic as well as a good size for a small office.

Cons: The only had hardware to screw them into the wall. I was able to purchase velcro mounting strips that work great.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!