Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes Cork Roll, 48 x 24

Rollover image to zoom in

Click image to enlarge

See all 304 items in product family

The Board Dudes Cork Roll, 48 x 24

Item #: WBB1141495

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 14.99
Product Information
Customer Review
Product Q&A
Accessories
The Board Dudes Cork Roll, 48 x 24

Versatile cork roll can easily be cut to size to create a custom message center and display space. Board Type: Bulletin; Board Width: 48"; Board Height: 24".

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES24
    • COLOR FINISHNatural
    • BRANDThe Board Dudes®
    • DESCRIPTIONCork Roll
    • FRAME CONSTRUCTIONFrameless
    • MANUFACTURERS PART NUMBERDDT60-9997
    • STYLECork Roll
    • SUGGESTED USEIndoor
    • BOARD HEIGHT24"
    • BOARD TYPEBulletin Board
    • SURFACE COLORNatural
    • BOARD WIDTH48"
    • BOARD DEPTH3/32"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Price

Your review: I spent a few days looking for this size cork sheet, and couldn't find anything at a decent price - and since it's being used as a climbing surface for a lizard - I don't need to keep buying expensive rolls. Since this cork holds up very well to wear and tear of large claws, I'm sure it could withstand just about anything. Great price; great quality.

Pros: Cheap price without cheap quality.

Cons: N/A

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result