Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Aarco 1 Door Alum Framed Illum Enclosed Bulletin Board - 30"W x 36"H

Item #: WBB291283

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $396.95
Product Information
Product Q&A
Accessories
Aarco 1 Door Alum Framed Illum Enclosed Bulletin Board - 30"W x 36"H

Outdoor Enclosed Aluminum Frame Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 30"W x 36"H. This is a 1 Door unit.

Product Specifications

  • WIDTH INCHES30
  • HEIGHT INCHES36
  • COLOR FINISHBurlap
  • ASSEMBLYAssembled
  • BRANDAarco
  • DESCRIPTIONOutdoor Enclosed Bulletin Board
  • DOOR QUANTITY 1
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBERODCC3630RI
  • PACKAGE QUANTITY1
  • STYLEBulletin Board
  • SUGGESTED USEOutdoor
  • TYPEIlluminated Without Header
  • DOOR TYPEHinged
  • SURFACE MATERIALVinyl
  • EXTERIOR DEPTH INCHES4
  • BOARD TYPEVinyl Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.