Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulletin & Marker Boards


(6,712 Items)
Sub Category
Outdoor Boards (1,212)
Remove
1 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 18"W x 24"H
Remove

      Items
1 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 18"W x 24"H 1 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 18"W x 24"H


1 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 18"W x 24"H
1 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 18"W x 24"H
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB291185
Price: $252.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Outdoor Enclosed Aluminum Frame Bulletin Boards with a Green Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. 18"W x 24"H. This is a 1 Door unit.

Product Specifications
WIDTH INCHES 18
HEIGHT INCHES 24
ASSEMBLY Assembled
BRAND AARCO®
DESCRIPTION Outdoor Enclosed Bulletin Board
DOOR QUANTITY 1 Hinged
FRAME COLOR Green
FRAME CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER ODCC2418RIG
PACKAGE QUANTITY 1
STYLE Illuminated
TYPE Without Header
EXTERIOR DEPTH INCHES 4
SURFACE MATERIAL Burlap Weave Vinyl


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sliding-Door Outdoor Message Center - 52 x 40 - Weathered Wood

Sliding-Door Outdoor Message Center - 52 x 40 - Weathered Wood

From $884.00
More Info
Add to Cart
24" x 36" 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

24" x 36" 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

From $196.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)