Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 103 items in product family

United Visual Products 18"W x 16"H Mini Cork Message Board with Sand Frame

Item #: WBB221055

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $143.95
Product Information
Product Q&A
Accessories
United Visual Products 18" x 16" Mini Cork Message Board with Sand Frame

This Mini Message Center is great for university campuses, parks and golf courses. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Post optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 door. Cork interior, Sand frame finish. 18"W x 16"H overall.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES5-1/2
  • HEIGHT INCHES16
  • COLOR FINISHNatural
  • BRANDUnited Visual Products
  • DESCRIPTIONMini Message Board
  • DOOR QUANTITY 1
  • FRAME COLORSand
  • FRAME CONSTRUCTIONPolyethylene
  • MANUFACTURER PART NUMBERUVSM1818-SAND
  • STYLEMessage Center
  • SUGGESTED USEOutdoor
  • TYPENon-Illuminated Without Header
  • WEIGHT LBS18
  • DOOR TYPEHinged
  • SURFACE MATERIALCork
  • INTERIOR DEPTH INCHES3-3/4
  • BOARD TYPECork Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.