Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame
See all 171 items in product family

United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

Item #: WBB219670

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 18" x 24" 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Cork interior, Satin frame finish. 18"W x 24"H overall.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES2
    • HEIGHT INCHES24
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV401-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS17
    • EDGE TYPEStraight
    • EXTERIOR DEPTH INCHES2
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES5/8
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!