Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Aluminum Framed Enclosed Bulletin Board - 60"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Aarco 2 Door Aluminum Framed Enclosed Bulletin Board - 60"W x 48"H

Item #: WBB291222

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $618.00
Product Information
Customer Review
Product Q&A
Accessories
Aarco 2 Door Aluminum Framed Enclosed Bulletin Board - 60"W x 48"H

Outdoor Enclosed Aluminum Frame Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. 60"W x 48"H. This is a 2 Door unit.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES48
    • COLOR FINISHBurlap
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERODCC4860R
    • PACKAGE QUANTITY1
    • STYLEVinyl Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • INTERIOR DEPTH INCHES3/4
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • EXTERIOR DEPTH INCHES2
    • SURFACE MATERIALVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:68